Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 8" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-66
Zoro # G2433769
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 13 1/2 in
- Inside Dia. 8 5/8 in
- Bolt Holes 8
- Material of Construction Aramid Fiber with Buna N Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-66
- Zoro # G2433769
- UPC # 193005019396
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 13 1/2 in |
Inside Dia. | 8 5/8 in |
Bolt Hole Diameter | 7/8 in |
Details
Bolt Holes | 8 |
Thickness | 1/8 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Full Face |
Temp. Range (F) | -100 Degrees to 400 Degrees |
For Fluid Type | Oil |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 8 |
FDA Approved | No |
Metal Detectable Gasket | No |
Binder Material | Buna-N |
Insert Material | None |
Reinforced | Yes |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 13 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-3/16" W x 1-11/32" H Black Acetal Glass Door Hinge (GHC-34/8/BLK)
- TRIM-LOK Rubber Seal, 5/8" H, 100 ft L, Triangle (X2123HT-100)
- RANDALL Streamline Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-97-BLK)
- PEMKO 170A42 42" Saddle Threshold Mill Aluminum (170A42)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-15)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1879)
- ZORO SELECT Gasket, SVGMS400 (SVGMS400)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #300 (BULK-FG-1998)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets