Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 5" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-12
Zoro # G2433376
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 10 in
- Inside Dia. 5 9/16 in
- Bolt Holes 8
- Material of Construction Aramid Fiber with Buna N Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-12
- Zoro # G2433376
- UPC # 193005005962
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 10 in |
Inside Dia. | 5 9/16 in |
Bolt Hole Diameter | 7/8 in |
Details
Bolt Holes | 8 |
Thickness | 1/16 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21 |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Insert Material | None |
For Fluid Type | Oil |
Binder Material | Buna-N |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 8 |
Metal Detectable Gasket | No |
FDA Approved | No |
Reinforced | Yes |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 5 9/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 10 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581CP6D D 626)
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.90-PF-C1)
- KWIKSET Milan Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Chrome Finish (740MILSQT-26DS)
- PAWLING Wall Guard, Linen White, 5 x 144In (WG-5-12-301)
- ZORO SELECT Flange Gasket, Ring, 1/2 In, PTFE (TX-150-0050-N)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-319)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/8" Thick, #150 (BULK-FG-66)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Silicone (4CYW4)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets