Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 2" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-57
Zoro # G2433638
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Type Flange Gasket
- Standards ASME B16.21
- Type Full Face
- Material of Construction Aramid Fiber with Buna N Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-57
- Zoro # G2433638
- UPC # 193005018399
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 6 in |
Pipe Size | 2 in |
Inside Dia. | 2 3/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Thickness | 1/8 in |
Color | Blue |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Standards | ASME B16.21 |
Type | Full Face |
Material of Construction | Aramid Fiber with Buna N Binder |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Bolt Holes | 4 |
Metal Detectable | No |
Flange Class | Class 150 |
Number of Bolt Holes | 4 |
For Flange ANSI Class | 150 |
For Fluid Type | Oil |
Metal Detectable Gasket | No |
FDA Approved | No |
Insert Material | None |
Binder Material | Buna-N |
Reinforced | Yes |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 10 1/8"W x 7 5/8"D x 40 1/8"H Damon Corbel (COR10X07X40DA)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D141B 626)
- REV-A-SHELF Rev-A-Shelf 4Pack of Wood Pegs for Wood Peg Boards (4DPS-PEG-4)
- NATIONAL HARDWARE Magnetic Door Stop (N337-162)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-6)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #150 (BULK-FG-1983)
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White, Outside Dia.: 3" (D012150R204027)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0400)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- Zoro Select Flange & Ring Gaskets