Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 2" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-6
Zoro # G2433403
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 in
- Inside Dia. 2 3/8 in
- Bolt Holes 4
- Material of Construction Aramid Fiber with Buna N Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-6
- Zoro # G2433403
- UPC # 193005018726
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 6 in |
Inside Dia. | 2 3/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21 |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Reinforced | Yes |
For Flange ANSI Class | 150 |
Insert Material | None |
FDA Approved | No |
Metal Detectable Gasket | No |
For Fluid Type | Oil |
Binder Material | Buna-N |
Number of Bolt Holes | 4 |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V (TP2450)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (75B3X1/32-100)
- RAYMOND Extension Spring, Standard Steel, PK6 (020102000)
- J.W. WINCO GN337-ZD-60-60-A-1 Lift-Off Hinge (337-ZD-60-60-A-1-SW)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-57)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- ZORO SELECT Full Face Buna-N Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-807)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-58)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets