Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-7
Zoro # G2433333
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Type Flange Gasket
- Standards ASME B16.21
- Type Full Face
- Inside Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-7
- Zoro # G2433333
- UPC # 193005019839
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Inside Dia. | 2 7/8 in |
Outside Dia. | 7 in |
Pipe Size | 2 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Thickness | 1/16 in |
Color | Blue |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Standards | ASME B16.21 |
Type | Full Face |
Bolt Holes | 4 |
Material of Construction | Aramid Fiber with Buna N Binder |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Metal Detectable | No |
Flange Class | Class 150 |
Reinforced | Yes |
FDA Approved | No |
Binder Material | Buna-N |
Metal Detectable Gasket | No |
Insert Material | None |
For Fluid Type | Oil |
Number of Bolt Holes | 4 |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 14 In. W, 14 In. H, Cammed (GRFDC14GA)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38805.009.0050)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 4"W X 48"H (19F850)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-58)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-615)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Viton (4CYW2)
- ZORO SELECT Full Face PTFE Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-1157)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/16" T - Class 150 (BULK-FG-1419)
- Zoro Select Flange & Ring Gaskets