Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 12" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-18
Zoro # G2433507
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Type Flange Gasket
- Standards ASME B16.21
- Type Full Face
- Outside Dia. 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-18
- Zoro # G2433507
- UPC # 193005012601
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 19 in |
Pipe Size | 12 in |
Inside Dia. | 12 3/4 in |
Bolt Hole Diameter | 1 in |
Details
Thickness | 1/16 in |
Color | Blue |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Standards | ASME B16.21 |
Type | Full Face |
Metal Detectable | No |
Material of Construction | Aramid Fiber with Buna N Binder |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Bolt Holes | 12 |
Flange Class | Class 150 |
Binder Material | Buna-N |
For Fluid Type | Oil |
Reinforced | Yes |
FDA Approved | No |
For Flange ANSI Class | 150 |
Insert Material | None |
Metal Detectable Gasket | No |
Number of Bolt Holes | 12 |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 12 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 19 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS WRS 2-15/16" Die Cast Pivot Bar (2 Pack) (020-504-2)
- WRIGHT PRODUCTS TAP-N-GO Closer, WhiteStandard Duty (V2010WH)
- KWIKSET Deadbolt Strike, Satin Nickel (83223-15)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Satin Gold Solid Steel Bar Pull - 5003-160-SG (5003-160-SG-1)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Nitrile (4CYU7)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0150)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Max. Pressure (PSI): 800 (D014150R204027)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 3", 1/8" Thick, #150 (BULK-FG-2023)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Green (4401RG-0150-125-0075)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- GORE Ring Gasket, 2 In, Expanded PTFE (STYLE 800)
- Zoro Select Flange & Ring Gaskets