Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Full Dome Mirror, Plastic, 26 in. Dia. (Discontinued)
Mfr # ONV-360-26-PB
Zoro # G2006980
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Mirror Environment Indoor
- Mounting Location Ceiling
- Approximate Viewing Distance 1,600 ft
- Viewing Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-360-26-PB
- Zoro # G2006980
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Dome Height | 10 in |
Details
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 1,600 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Hooks, Screws |
Standards | UL Approved |
Mirror Shape | Circular |
Material | Acrylic |
Mirror Style | Full Dome Mirror |
Rim Material | Vinyl Coated Aluminum |
Weight | 10.5 lb |
Features | Shatter Resistant |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 26 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 1,600 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 10.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.