Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Full Dome Mirror, 60 in., 60 ft. (Discontinued)
Mfr # ONV-360-60
Zoro # G2240406
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mounting Location Ceiling or Hanging
- Mirror Environment Indoor
- Dome Height 22 in
- Includes Mounting Hardware Yes
- Includes Hook, Mounting Chains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-360-60
- Zoro # G2240406
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 22 in |
Diameter | 60 in |
Details
Mounting Location | Ceiling or Hanging |
Item | Full Dome Mirror |
Mirror Environment | Indoor |
Includes Mounting Hardware | Yes |
Includes | Hook, Mounting Chains |
Viewing Angle | 360 Degrees |
Backing Material | No Backing |
Mirror Shape | Round |
Standards | UL Approved |
Mirror Style | Full Dome Mirror |
Rim Material | No Rim |
Mirror Material | Acrylic |
Approximate Viewing Distance | 60 ft |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material No Rim, Mirror Material Acrylic, Backing Material No Backing, Diameter 60 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 60 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 22 in, Includes Hook, Mounting Chains, Mounting Location Ceiling, Standards UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.