Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Full Dome Mirror, 36In., Acrylic (Discontinued)
Mfr # ONV-360-36
Zoro # G3734902
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Diameter 36"
- Backing Material No Backing
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-360-36
- Zoro # G3734902
- UPC # 190735047835
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" |
Dome Height | 15 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 36 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Screws |
Standards | UL Approved |
Mirror Shape | Circular |
Material | Acrylic |
Weight | 17.5 lb |
Rim Material | Acrylic |
Mirror Style | Full Dome Mirror |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 36 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 36 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 15 1/2 in, Includes Hanging Chains, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 17.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.