Shop All Safety and Security Mirrors
Zoro Select
Full Dome Mirror, 36 in, Scratch Resistant
Mfr # ONV-SR-360-36
Zoro # G4175421
Free Shipping & Returns
Not eligible for select promotions
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 36 in
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-SR-360-36
- Zoro # G4175421
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Dome Height | 15 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 500 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Hooks, Screws |
Standards | UL Approved |
Material | Acrylic |
Mirror Shape | Round |
Weight | 17.5 lb |
Mirror Style | Full Dome Mirror |
Rim Material | Acrylic |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 36 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 500 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 15 1/2 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 17.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Left Hand Only Welding Glove, Deerskin Palm, L (1878-0)
- GUARDIAN Rope Anchor, 420 lb. (01300)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626M)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- ZORO SELECT Dummy Dome/Ceiling Panel, 8 in. (SK-88-308DD)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 26 Dia., 180° Viewing Angle (670542)
- Zoro Select Traffic Safety