Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Full Dome Mirror, 36 In., Acrylic Hi Viz (Discontinued)
Mfr # ONV-360-36-SB
Zoro # G4158752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Diameter 36"
- Backing Material None
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-360-36-SB
- Zoro # G4158752
- UPC # 190735104972
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" |
Dome Height | 15 1/2 in |
Length | 38" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | None |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 36 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Screws |
Material | Acrylic |
Mirror Shape | Circular |
Standards | UL Approved |
Rim Material | Acrylic |
Weight | 17.5 lb |
Mirror Style | Full Dome Mirror |
Features | Yellow/Black Safety Border |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 36 in, Length 38 In., Viewing Angle 360 Degrees , Approximate Viewing Distance 36 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 15 1/2 in, Includes Hanging Chains, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 17.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.