Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Full Dome Mirror, 32In., Polycarbonate (Discontinued)
Mfr # ONV-360-32-PC
Zoro # G4181021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Location Ceiling
- Includes Mounting Hardware Yes
- Viewing Angle 360 Degrees
- Standards FDA compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-360-32-PC
- Zoro # G4181021
- UPC # 00190735047767
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 14 in |
Diameter | 32" |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Location | Ceiling |
Includes Mounting Hardware | Yes |
Viewing Angle | 360 Degrees |
Standards | FDA compliant |
Includes | Hanging Chains, Hooks, Screws |
Mirror Environment | Indoor |
Item | Full Dome Mirror |
Backing Material | No Backing |
Material | Polycarbonate |
Mirror Shape | Circular |
Weight | 13.5 lb |
Features | Unbreakable |
Rim Material | Polycarbonate |
Approximate Viewing Distance | 450 ft |
Mirror Style | Full Dome Mirror |
Mirror Material | Polycarbonate |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Polycarbonate, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 32 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 450 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 14 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Weight 13.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.