Shop All Safety and Security Mirrors
Zoro Select
Full Dome Mirror, 26In., Galv Back Acrylic
Mfr # ONV-360-26-GB
Zoro # G4027204
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 26 in
- Backing Material Galvanized Steel
- Mirror Environment Indoor
- Mounting Location Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-360-26-GB
- Zoro # G4027204
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Dome Height | 10 in |
Details
Item | Full Dome |
Mirror Material | Acrylic |
Backing Material | Galvanized Steel |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 400 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Hooks, Screws |
Standards | UL Approved |
Mirror Shape | Round |
Weight | 10.5 lb |
Mirror Style | Full Dome |
Rim Material | Acrylic |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 26 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 400 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 10.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 14 5/8in, 2W (LXNY W 3 R EL)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-713-5PK (HWL-535-713-5PK)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- ZORO SELECT Outside Mirror Mounting Bolt, 26mm, PK25 (1589PK)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- VISION METALIZERS Global Industrial„¢ Round Acrylic Convex Mirror, Indoor, 26" Dia., 160° Viewing Angle (IC2600(NR490122))
- Zoro Select Traffic Safety