Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Full Dome Mirror, 26In., Acrylic (Discontinued)
Mfr # ONV-360-26
Zoro # G4099462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 26"
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-360-26
- Zoro # G4099462
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Dome Height | 10 in |
Details
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 400 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Hooks, Screws |
Standards | UL Approved |
Material | Plexiglass/Steel |
Mirror Shape | Circular |
Weight | 10.5 lb |
Mirror Style | Full Dome Mirror |
Rim Material | Acrylic |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 26 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 400 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 10.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.