Shop All Safety and Security Mirrors
Zoro Select
Full Dome Mirror, 26 In., Acrylic Hi Viz
Mfr # ONV-360-26-SB
Zoro # G3975781
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Ceiling
- Approximate Viewing Distance 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-360-26-SB
- Zoro # G3975781
- UPC # 190735104934
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Dome Height | 10 in |
Length | 28" |
Details
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 26 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Holes and Chains |
Mirror Shape | Circular |
Material | Acrylic |
Standards | UL Approved |
Rim Material | Acrylic |
Weight | 10.5 lb |
Mirror Style | Full Dome Mirror |
Features | Yellow/Black Safety Border |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 26 in, Length 28 In., Viewing Angle 360 Degrees , Approximate Viewing Distance 26 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 in, Mounting Location Ceiling, Standards UL Approved, Weight 10.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFOS)
- NMC Caution Men Working Sign, C69PB (C69PB)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- ZORO SELECT Half Dome Mirror, 26In., ABS Plastic (ONV-180-26)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 12" (NO12)
- Zoro Select Safety and Security Mirrors