Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Full Dome Mirror, 18In., Acrylic (Discontinued)
Mfr # ONV-360-18-GB
Zoro # G9006636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 18 in
- Backing Material Galvanized Steel
- Mirror Environment Indoor
- Mounting Location Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-360-18-GB
- Zoro # G9006636
- UPC # 00190735890394
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Dome Height | 8 in |
Details
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | Galvanized Steel |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 300 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Hooks, Screws |
Mirror Shape | Round |
Standards | UL Approved |
Weight | 4.5 lb |
Rim Material | Acrylic |
Mirror Style | Full Dome Mirror |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 18 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 300 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 8 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 4.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.