Shop All PVC Tubing
Zoro Select
Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D.
Mfr # ZUSA-HT-1225
Zoro # G8345006
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1225
- Zoro # G8345006
- UPC # 193005141219
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/8 in |
Bend Radius | 5/8 in |
Outside Diameter | 5/8 in |
Overall Length | 10 ft |
Description
Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503CH)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-208-277V)
- ELKAY Drop-In Sink, 2 Hole, Lustrous Highlighted Satin Finish (LR17162)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (806FJ7)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4102310-6742)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-7)
- ZORO SELECT Tubing, 5/16 I.D., 100 ft., Clear, Flexible (4EGU9)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM01)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2110)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- Zoro Select PVC Tubing