Shop All PVC Tubing
Zoro Select
Fuel Tubing, PVC, 1/8" I.D., 1/4" O.D.
Mfr # ZUSA-HT-1828
Zoro # G8345873
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1828
- Zoro # G8345873
- UPC # 193005147907
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 2 ft |
Tube Bend Radius | 7/16 in |
Outside Diameter | 1/4 in |
Overall Length | 2 ft |
Bend Radius | 7/16 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 7-5/8" Aluminum Elbow Pipe Fitting Insulation (26445)
- NDS NDS117BC Valve Box, 25-3/4 in L, 19 in W, 12-1/4 in H, HDPE, Black (117BC-AST)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41918-BL)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-43)
- ZORO SELECT PVC Tubing (ZUSA-HT-5621)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM01)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 7/16 In OD (1512-312438-100)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-47)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-38)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1" ID x 1.25" OD x 100' (PVC1-54ANA)
- Zoro Select Tubing