Zoro Select

Fuel Filter Wrench, 9-1/4 In. L


original price: $10.19
14% off
new price: $8.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length (In.) 9 1/4 in
  • For Use With Fuel Filter 3MME9, 3MMF2
  • Handle Length 4 in
  • Overall Length 9 1/4 in
  • Compatible Filter Diameter - Maximum 4 5/32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 9 1/4 in
Handle Length 4 in
Overall Length 9 1/4 in
Compatible Filter Diameter - Maximum 4 5/32 in

Details

Item Fuel Filter Wrench
For Use With Fuel Filter 3MME9, 3MMF2
Tool Type Fuel Filter Wrench
Strap Material Nylon
Handle Material Plastic
Resistance Properties Weather-Resistant

Description

Fuel Filter Wrench, Handle Length 4 in, Strap Width Not Applicable, Strap Length Not Applicable, Strap Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.