Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick
Mfr # PS-CACT-37
Zoro # G8081246
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$204.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-CACT-37
- Zoro # G8081246
- UPC # 193005448837
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length | 96" |
Width | 48" |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200", Yellow, PK10 (44660)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx48 InL (03P.188X12-48)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 2 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-41)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/4 in W (18S.25-72)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 1/8" Thick (BULK-PS-PC-135)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.250" Thick (1YYK9)
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick (BULK-PS-PTFE-667)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-PC-613)
- ZORO SELECT Black ABS Plastic Sheet 24" L x 24" W x 1/2" Thick (PS-ABSB-28)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 2.000" Thick (BULK-PS-UHMW-60)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 96 (SPETGCL.030-48X96)
- Zoro Select Plastic Sheets