Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick
Mfr # PS-CACT-39
Zoro # G8081438
original price:
$324.99
6% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-CACT-39
- Zoro # G8081438
- UPC # 193005449537
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length | 96" |
Width | 48" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 3/8" Thick (BULK-PS-UHMW-165)
- K & S PRECISION METALS 016x38x36 ALU Tube (9409)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 1 Ft (2HHH3)
- REMINGTON INDUSTRIES 5/8" X 4" Aluminum Flat Bar, 6061, 1" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X4.0FLT6061T6511-1)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.250" Thick (1YYP4)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 1.5" W x 0.250" Thick (G15-TRB-.25-1.5X1)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1YZZ3)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 0.500" Thick (G15-.50F-12X24)
- ZORO SELECT White Acetal Copolymer Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-AC-910)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-UHMW-55)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 12 W x 0.5 Thick (15439)
- Zoro Select Plastic Sheets