Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 3/16" Thick
Mfr # PS-CACT-41
Zoro # G8081745
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 3/16"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-41
- Zoro # G8081745
- UPC # 193005448813
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width | 48" |
Length | 48" |
Nominal Size | 48 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3/4In. PLASTIC ANGLE (6 FT P-638)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-36)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-929)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.060" Thick (BULK-PS-PC-576)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 3" W x 1/2" Thick (BULK-PS-AC-248)
- ZORO SELECT White Compressible ePTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-EPTFE-29)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/16" Thick (BULK-PS-PC-13)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1YZY1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 3/32" Thick (BULK-PS-PS-564)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.250" Thick (BULK-PS-PP-577)
- Zoro Select Plastic Sheets