Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick
Mfr # PS-CACT-40
Zoro # G8080275
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-40
- Zoro # G8080275
- UPC # 193005448806
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length | 48" |
Width | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-UHMW-54)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-E60-170)
- ZORO SELECT Rubber Cord, FDA Buna, 1/8 In Dia, 10 Ft. (ZUSA-RC-1814)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAW3)
- ZORO SELECT White polypropylene Perforated Sheet 96" L x 48" W x 0.063" Thick (PL063125R188S-48X96)
- ZORO SELECT White Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-104)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.500" Thick (1YYG8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.060" Thick (BULK-PS-PC-570)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/16" Thick (BULK-PS-CAC-24)
- PROFESSIONAL PLASTICS Tivar Hot UHMW Sheet, 1.000 X 48.000 X 120.000 [Each] (SUHMWHOT1.000X48.000X120.000)
- Zoro Select Plastic Sheets