Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick
Mfr # PS-CACT-42
Zoro # G8080424
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-42
- Zoro # G8080424
- UPC # 193005448820
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length | 48" |
Width | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (CSSIL-5/16-10)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7964_48_48)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/8 ID, Pk10 (25235)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-PC-137)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.002" Thick (G15-2F-24X25)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 12" W x 3/16" Thick (BULK-PS-CAC-333)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (3HMN3)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.000" Thick (BULK-PS-UHMW-58)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-ESD-20)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- Zoro Select Plastic Sheets