Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick
Mfr # PS-CACT-46
Zoro # G8081623
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 24"
- Plastic Length 24"
- Plastic Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-46
- Zoro # G8081623
- UPC # 193005443573
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Nominal Size | 24 in W x 24 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Length | 24" |
Width | 24" |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.025 in Wire Dia (3004135)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 10 Ft (ZUSA-RC-620)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44650)
- ONLINEMETALS 0.4375" Brass Round Bar 464-H02 Extruded (19758)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.002" Thick (BULK-PF-PI-11)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/8" Thick (BULK-PS-UHMW-367)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick (PS-UHMW-RCY-20)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125188R313S-48X32)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.094" Thick (BULK-PS-PP-566)
- ZORO SELECT Cast Acrylic Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-CAC-447)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.063" Thick (1UTP2)
- Zoro Select Plastic Sheets