Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick
Mfr # PS-CACT-49
Zoro # G8081998
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 24"
- Plastic Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-49
- Zoro # G8081998
- UPC # 193005443542
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 24 in L |
Plastic Width Tolerance | +/-1.000 in |
Width | 12" |
Length | 24" |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick (BULK-PF-PC-82)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/16A-25)
- JAMESON 6 ft. FG Series Yellow Hollow Core Fiberglass Pole w/male & female ends (15394)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2" Dia. (2XMN1)
- ZORO SELECT PlstSht, GarolG10FR4, 24"x24", 0.0625"T, Ylw (BULK-CS-GFR4-15)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZAR1)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PP-585)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMW-395)
- ZORO SELECT Orange Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-75)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-UHMW-194)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick (BULK-PS-PCT-127)
- Zoro Select Plastic Sheets