Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 3/16" Thick
Mfr # PS-CACT-53
Zoro # G8080835
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 3/16"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACT-53
- Zoro # G8080835
- UPC # 193005443528
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Length | 12" |
Width | 12" |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Foam Ring, 1" ID x 1-1/2" OD x 1/8" Thick (ZUSASSR-R-4)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-ACR-15)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 10Ft. (ZUSA-RC-862)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 6" L x 6" W x 1/8" Thick (PS-PC-SR-15)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1ZAG6)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (PS-CACC-517)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.125" Thick (1ZBT8)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1YZW3)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-76)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PC-31)
- Zoro Select Plastic Sheets