Shop All Sillcocks
Zoro Select
Frost Proof Sillcock, Max Pressure 125psi
Mfr # 80221
Zoro # G4819460
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Handle Material Brass
- Inlet Type MIP
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80221
- Zoro # G4819460
- UPC # 091712802211
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 8 in |
Details
Body Material | Brass |
Item | Frost Proof Sillcock |
Handle Material | Brass |
Inlet Type | MIP |
Max. Pressure | 125 psi |
Handle Type | Wheel |
Description
Frost Proof Sillcock, Inlet Type MIP, Inlet Size 1/2 in, Thru-Wall Length 8 in, Body Material Brass, Handle Type Wheel, Handle Material Brass, Max. Pressure 125 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Strght W/ Sqr Mnt Flng, Closed End, 12"L (S72017)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77C10201A)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- PFISTER Pfister Plg Dr T/W Reg/Strnr Cr (972-721A)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 8 In (104-825HC)
- ZORO SELECT Frost Proof Sillcock, Chrome, 8" L, 125 psi (104-403NL)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80222)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 6 In (104-513)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 10 In (104-517)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 10 In (104-827HC)
- LEGEND VALVE 12" T-550 RVL CARTRIDGE (108-912RVL)
- Zoro Select Valves