Shop All Sillcocks
Zoro Select
Frost Proof Sillcock, Chrome, 6" L, 125 psi
Mfr # 104-402NL
Zoro # G0954849
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Chrome
- Compliance NSF/ANSI Standard 61-G
- Standards NSF/ANSI Standard 61-G
- Handle Type Handwheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 104-402NL
- Zoro # G0954849
- UPC # 032888198234
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 6 in |
Details
Body Material | Chrome |
Item | Frost Proof Sillcock |
Compliance | NSF/ANSI Standard 61-G |
Standards | NSF/ANSI Standard 61-G |
Handle Type | Handwheel |
Handle Material | Cast Iron |
Inlet Type | Solder Cup or MNPT |
Max. Pressure | 125 psi |
Disc Type | Wedge |
Description
Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 6 in, Body Material Chrome, Handle Type Handwheel, Disc Type Wedge, Handle Material Cast Iron, Max. Pressure 125 psi, NSF/ANSI Standard 61-G, Standards NSF/ANSI Standard 61-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 12in.L (QB-112MF)
- BANJO Y STRAINER (LSM300BC)
- ZORO SELECT Cartridge, Plastic Material (32842)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 90-Degree Elbow Jar (6-Pack), 6PK (FSBE346JR)
- ZORO SELECT Sillcock Valve, FPT, 3/4 in., Brass (108-004NL)
- ZORO SELECT Angle Silcock, Chrome, 4"L, 1/2" Inlet Size (104-511NL)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 6 In (104-513)
- ZORO SELECT Frost Proof Sillcock, Chrome, 8" L, 125 psi (104-403NL)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 10 In (104-827HC)
- Zoro Select Sillcocks