Shop All Sillcocks
Zoro Select
Frost Proof Sillcock, Chrome, 10"L, 125 psi
Mfr # 104-404NL
Zoro # G0954919
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Chrome
- Handle Type Handwheel
- Thru-Wall Length 10 in
- Compliance NSF/ANSI Standard 61-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 104-404NL
- Zoro # G0954919
- UPC # 032888198258
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 10 in |
Details
Body Material | Chrome |
Item | Frost Proof Sillcock |
Handle Type | Handwheel |
Compliance | NSF/ANSI Standard 61-G |
Standards | NSF/ANSI Standard 61-G |
Disc Type | Wedge |
Max. Pressure | 125 psi |
Inlet Type | Solder Cup or MNPT |
Handle Material | Cast Iron |
Description
Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 10 in, Body Material Chrome, Handle Type Handwheel, Disc Type Wedge, Handle Material Cast Iron, Max. Pressure 125 psi, NSF/ANSI Standard 61-G, Standards NSF/ANSI Standard 61-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3/8" GALV. HEX BUSHING (352-605C)
- BECK Standard Black Nipple (0330224122)
- LEGEND VALVE 12" T-550 CARTRIDGE (108-912A)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- ZORO SELECT Angle Silcock, Chrome, 6"L, 1/2" Inlet Size (104-513NL)
- ZORO SELECT Angle Sillcock, Loose Key, 3/4 FPT (108-034HC)
- ZORO SELECT Angle Silcock, Chrome, 4"L, 1/2" Inlet Size (104-511NL)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 In (108-054HN)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80221)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- Zoro Select Sillcocks