Shop All Sillcocks
Zoro Select
Frost Proof Sillcock, Anti Siphon, 8 In
Mfr # 104-825HC
Zoro # G2385932
original price:
$46.92
16% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Chrome Plated Brass
- Max. Pressure 125 psi
- Includes Anti-Siphon
- Thru-Wall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 104-825HC
- Zoro # G2385932
- UPC # 190735398364
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 8 in |
Pipe Size | 8" |
Details
Body Material | Chrome Plated Brass |
Item | Frost Proof Sillcock |
Max. Pressure | 125 psi |
Includes | Anti-Siphon |
Handle Type | Quarter Turn Handwheel |
Inlet Type | Solder Cup or MNPT |
Disc Type | Brass |
Handle Material | ABS |
Standards | ANSI B1.20.1, ANSI B1.20.7 |
Description
Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 8 in, Body Material Chrome Plated Brass, Handle Type Quarter Turn Handwheel, Disc Type Brass, Handle Material ABS, Max. Pressure 125 psi, Includes Anti-Siphon, Standards ANSI B1.20.1, ANSI B1.20.7
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 12mm OD, Nylon, Natural, 100 Ft (2VDZ7)
- ZORO SELECT 3/8" NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (4316000452)
- TOTO Remote Control Unit Auto Open S550E (THU6055)
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet - Cotton (MS446124CEMGN01)
- ZORO SELECT Frost Proof Sillcock, Chrome, 6" L, 125 psi (104-402NL)
- ZORO SELECT Frost Proof Sillcock, Chrome, 8" L, 125 psi (104-403NL)
- ZORO SELECT Angle Silcock, Chrome, 6"L, 1/2" Inlet Size (104-513NL)
- ZORO SELECT Angle Sillcock, Loose Key, 3/4 FPT (108-034HC)
- ZORO SELECT Angle Silcock, Chrome, 12" L, 1/2" Inlet (104-519NL)
- ZORO SELECT Angle Silcock, Chrome, 4"L, 1/2" Inlet Size (104-511NL)
- PROLINE SERIES DRAIN BOIL BRS HD3/4""MPT (102-704)
- Zoro Select Sillcocks