Shop All Sillcocks
This Product is Discontinued
Zoro Select
Frost Proof Sillcock, 3/4" x 1/2" Inlet (Discontinued)
Mfr # GD2870-06034
Zoro # G1813292
This Product is Discontinued
Key Features
- Inlet Size 3/4 in x 1/2 in
- Body Material Brass
- Handle Material Aluminum
- Inlet Type MNPT or FNPT
- Handle Type Handwheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GD2870-06034
- Zoro # G1813292
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 3/4 in x 1/2 in |
Thru-Wall Length | 6 in |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Item | Frost Proof Sillcock |
Handle Material | Aluminum |
Inlet Type | MNPT or FNPT |
Handle Type | Handwheel |
Max. Pressure | 125 psi |
Max. Temp. | 140 Degrees F |
Disc Type | EPDM |
Description
Frost Proof Sillcock, Inlet Type MNPT or FNPT, Inlet Size 3/4 in x 1/2 in, Thru-Wall Length 6 in, Body Material Brass, Handle Type Handwheel, Disc Type EPDM, Handle Material Aluminum, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.