Shop All Funnels & Accessories
Zoro Select
Fritted Hirsch Filter Funnel, 70mm Stem L
Mfr # 955250-5044
Zoro # G7117951
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Color clear
- Finish Smooth
- Stem Length 70mm
- Stem Length Below Stopcock 70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 955250-5044
- Zoro # G7117951
- Country of Origin Mexico
- Category Funnels & Accessories
Dimensions
Stem Length | 70mm |
Stem Length Below Stopcock | 70mm |
Overall Height | 115mm |
Stem Length - Metric | 70 mm |
Pore Size | 10 um |
Overall Height - Metric | 115 mm |
Stem Outside Diameter - Metric | 8 mm |
Funnel Maximum Outside Diameter - Metric | 50 mm |
Funnel Top Inside Diameter - Metric | 50 mm |
Description
FUNNEL 50 MM M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 9003e e-Series Battery Switch Single Circuit ON/OFF (9003E)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF583)
- OTC 4 Tons Hydraulic Fork Lift Jack 28-3/4" Max. Lifting H., 2-5/32" Min. Lifting H (5214)
- BALDWIN FILTERS By-Pass Oil Filter Base, 5-7/32x4-23/32In (OB1308)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- ZORO SELECT Funnel, Safety Drum (08207)
- CUSTOM ACCESSORIES Shop Craft Shop Craft Assorted Plastic Funnel Set (30004)
- Zoro Select Funnels & Accessories