Shop All Caster Accessories
Zoro Select
Friction Ring Stem Mount, 7/16 x 7/8, PK5
Mfr # KITSXS24001G
Zoro # G4825441
product price: $1.89
/pk 5, $0.38/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2" Wheel Dia. Die Cast Twin Wheel Caster
- Mounting Type Friction Ring Stem
- Stem Dia. 7/16"
- Stem Length 7/8 in
- Caster Stem Type Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KITSXS24001G
- Zoro # G4825441
- Country of Origin United States
- Category Caster Accessories
Dimensions
Stem Dia. | 7/16" |
Stem Length | 7/8 in |
Details
For Use With | 2" Wheel Dia. Die Cast Twin Wheel Caster |
Mounting Type | Friction Ring Stem |
Item | Caster Mount |
Caster Stem Type | Friction Ring |
Description
Caster Mount, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Axle (Zerk), 3/4 x 4-3/4, For 3" W Wheels (AZ1276)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN2801DX12)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH8)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- ZORO SELECT Threaded Stem Mount, 5/16 x 1, PK5 (UT75-07)
- ZORO SELECT Synthc Expdng Adptr, Stm Expndr, 1-1/8 in. (EXV04)
- ZORO SELECT Caster Mount, Friction Ring Stem (404L12)
- ZORO SELECT Caster Mount, 7/32" Mount, Bolt Dia (404L10)
- ZORO SELECT Inner Tube, 6 in. x 2 in. (35YZ82)
- DURASTAR Bearing (Flanged Precision Ball), 1/2 x 1-3/16 (PB38-Q34)
- Zoro Select Caster & Wheel Accessories & Components