Shop All Caster Accessories
Zoro Select
Friction Ring Stem Mount, 3/8 x 1, PK5
Mfr # KITSXS23001G
Zoro # G4802271
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Dia. 3/8"
- Mounting Type Friction Ring Stem
- Stem Length 1 in
- For Use With 2" Wheel Dia. Die Cast Twin Wheel Caster
- Caster Stem Type Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # KITSXS23001G
- Zoro # G4802271
- Country of Origin United States
- Category Caster Accessories
Dimensions
Stem Dia. | 3/8" |
Stem Length | 1 in |
Details
Item | Caster Mount |
Mounting Type | Friction Ring Stem |
For Use With | 2" Wheel Dia. Die Cast Twin Wheel Caster |
Caster Stem Type | Friction Ring |
Description
Caster Mount, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- KINGCORD 5/8 in. x 100 ft. Diamond Braid Polypropylene Rope - Assorted Green or Blue Finish (302421BGV1)
- VESTIL Lp Tank Lift, Powder Coat, Yellow (BTX-LP)
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- ZORO SELECT Threaded Stem Mount, 5/16 x 1, PK5 (UT75-07)
- ZORO SELECT Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L (PHW-ST1-P3-SET)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- ZORO SELECT Caster Mount, 3/8" Stem Dia., 1-1/2"Stem L (PHW-ST3-P3-SET)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U320)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- ZORO SELECT Caster Mount, 1-7/16" Stem Length (PHW-SG1-P3-SET)
- Zoro Select Caster & Wheel Accessories & Components