Shop All Stem Casters
Zoro Select
Friction-Ring Stem Caster Kit, PK4
Mfr # 416P09
Zoro # G3723694
product price: $10.89
/pk 4, $2.72/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 2 in
- Mounting Height 2 9/32 in
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416P09
- Zoro # G3723694
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Mounting Height | 2 9/32 in |
Stem Length | 7/8 in |
Overall Height | 2 9/32 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster Kit, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, 2 9/32 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Security Cage, Dolly, 5 SolidShlf, 24x48x70 (RDSEC485F-SLD)
- THE BRUSH MAN 48” Nylon-Coated Adjustable Shock Cord (0-72”), 12PK (BUNGEE-NYLON-48)
- DURASTAR Brake (Top Lock) Kit for 8x3 Full Pneumatic Caster W/ Axle & Nut (TLB820-30FP-KIT-TP)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 20' - 2-ply (EE2-903-20-T3)
- ZORO SELECT Rigid Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052R001)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14SX-RP040K-SG7-TB-AM)
- ZORO SELECT Stem Caster, 175 lb. Ld, 3/8" Stem Dia. (P7S-SRP030K-ST3)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J972)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (32J903)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J813)
- SERVICE CASTER Assure Parts 190218001 4'' Replacement Caster (ASS-SCC-GR20S414-SRS-716138)
- Zoro Select Casters