Shop All Stem Casters
Zoro Select
Friction-Ring Stem Caster
Mfr # 400K79
Zoro # G3723642
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 3/4 in
- Mounting Height 2 33/64 in
- Load Rating 70 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K79
- Zoro # G3723642
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 3/4 in |
Mounting Height | 2 33/64 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Overall Height | 2 9/16 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 70 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 3/4 in Wheel Width, Polyolefin Wheel/Tread Material, 2 33/64 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- PEERLESS Foundry Hook, 9/32 in., 900 lb., Weld On (FSA063S)
- DAYTON Cable, 1/4 in., 25 ft., 7 x 19, SS (33RG84)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1019604)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 275 lb (20TM36)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (P12S-UP040D-SG1)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Number of Wheels: 1 (32J863)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb. (20TM26)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- ZORO SELECT Swivel Stem Caster, 2 in., 200 lb., PPL (2HR-8A-LP-ZN-HD-PP-B)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-112-4)
- Zoro Select Stem Casters