Shop All Packing Paper
Zoro Select
Freezer Wrap, 18 In x 250 ft, White
Mfr # 48K983
Zoro # G5135006
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 45 lb.
- Sheet Size 5-1/2 in dia.
- Fold Type No Fold
- Roll Length 250 ft
- Basis Weight 45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48K983
- Zoro # G5135006
- Country of Origin United States
- Category Packing Paper
Dimensions
Sheet Size | 5-1/2 in dia. |
Roll Length | 250 ft |
Length | 250 ft |
Width | 18 in |
Roll Dia. | 5 1/2 in |
Sheet Length | 250 ft |
Sheet Width | 18 in |
Roll Diameter | 5 1/2 in |
Description
Freezer Wrap, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Home Compostable, Fold Type No Fold, FSC Certified Yes, Material Paper, Polyethylene, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Diameter 5 1/2 in, SFI Certified Yes, Sheet Length 250 ft, Sheet Width 18 in, Standards Sustainable Forest Initiative (SFI)(R) Certified, USDA Certified Bio-based Products Yes, Weight Light-Weight, Basis Weight 45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRA3)
- 2000 PLUS Self-Inking Received and Date Stamp (011092)
- SOLAR GROUP Mailbox Vert+Lock Blk (THVKB0001)
- GORILLA GLUE Gorilla Shipng Tape 35Yd (6045002)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00003)
- ZORO SELECT VCI Paper, Roll, 1200 ft. L (VSP00010)
- ZORO SELECT Newsprint Roll, 30, 9"x12x1440ft. (NP1290)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- ZORO SELECT Butcher Paper, 40 lb., White, 24 In. W (5PGK7)
- ZORO SELECT Freezer Paper, 45 lb., White, 18 In. W (5PGP7)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- Zoro Select Protective Packaging