Shop All Hole Plugs
Zoro Select
Freeze Plug, 1/2 In Cup, PK25
Mfr # 6AJT8
Zoro # G2333269
product price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/2 In Cup
- Material Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AJT8
- Zoro # G2333269
- Country of Origin Unknown
- Category Hole Plugs
Details
Item | Freeze Plug |
Type | 1/2 In Cup |
Material | Zinc Plated |
Description
Freeze Plug, 1/2 In Cup, Zinc Plated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Kickdown Holder Lifetime Brass 4" (DHK4CR003)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- KABA ILCO Tubular Key Cutter, Steel Material (D746382ZB PRISMATIC CUTTER)
- EZ-SHIM 18PK 35 Hinge Shim (HS350BP)
- ZORO SELECT Freeze Plug, 3/4 In Concave, PK25 (6AJU1)
- ZORO SELECT Hole Plug, Hole D 1 3/8 In, Wh, PK25 (1ELX6)
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- ZORO SELECT Hole Plug, Hole D 1 In, Wh, PK25 (1ELW7)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Wh, PK25 (1ELV6)
- ZORO SELECT Hole Plug, Hole D 1/4 In, Blk, PK25 (1ELU2)
- ZORO SELECT Hole Plug, Hole D 1 3/8 In, Blk, PK25 (1ELX5)
- Zoro Select Hole Plugs