Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, M8-1.25
Mfr # 3520-8.00K
Zoro # G2781913
original price:
$42.12
10% off
new price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 12 mm
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3520-8.00K
- Zoro # G2781913
- UPC # 9326518076216
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 12 mm |
Thread Size | M8-1.25 |
Maximum Hole Diameter | 6.647 mm |
Tap Sizes Included | M8-1.25 |
Length | 12 mm |
Number of Sizes | 1 |
Drill Bit Sizes Included | 8.3 mm |
Insert Outside Diameter | 10.35 mm |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 8.3 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 12 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 6.647 mm, Number of Inserts 20, Number of Pieces 24, Number of Sizes 1, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included M8-1.25, Thread Direction Right Hand, Thread Size M8-1.25, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/4" Brl Lg, Poly/Nylon Black, 6 PK (74794)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2X1.0D)
- DEWALT Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel, 960 PK (DFS9175B1G)
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0062)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #4-40, Plain 18-8 Stainless steel (3532-4GK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-16 (3532-3/8KLH)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M10-1.50, Hexavalent Chromium Zinc, 5 Inserts (EZ-901050-13)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts (EZ-900610-20)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 6 Inserts (EZ-400-428-CR)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-4)
- EMHART TEKNOLOGIES Kit M12X175 (5546-12)
- Zoro Select Thread Repair Kits