Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, M22-1.50
Mfr # 82182
Zoro # G8716075
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Insert Material Stainless Steel
- Insert Length 33 mm
- Finish Plain
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82182
- Zoro # G8716075
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 33 mm |
Thread Size | M22-1.50 |
Length | 33 mm |
Number of Sizes | 1 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Number of Inserts | 6 |
Number of Pieces | 4 |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Includes | Insert, Tap, Tool |
Application | Thread Repair |
Tool Material | Stainless Steel |
Manufacturer Location | Made in USA |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 19/64 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 4, Number of Sizes 1, System of Measurement Metric, Thread Size M22, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 3500 PK (1210MPU188)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4 in L (24L153)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55205.031.0001)
- MIDWEST FASTENER .048" x 1-1/4" Zinc Plated Steel Safety Pins 15PK (930022)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1"-8 (3532-1K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M14-2.00 (3520-14.00K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Zinc (EZ-A900)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1"-14 (3535-1K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13 (3532-1/2K)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 10 Inserts (EZ-400-M4-CR)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-18 (3534-5/8K)
- Zoro Select Thread Repair Kits