Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, M10-1.50, M5-0.8, M6-1, M8-1.25
Mfr # 5WU74
Zoro # G3440622
original price:
$354.10
22% off
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 7.5 mm, 9 mm, 12 mm, 15 mm
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5WU74
- Zoro # G3440622
- UPC # 20317350063
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Insert Length | 7.5 mm, 9 mm, 12 mm, 15 mm |
Thread Size | M10-1.50, M5-0.8, M6-1, M8-1.25 |
Tap Sizes Included | M10-1.50, M5-0.80, M6-1.00, M8-1.25 |
Number of Sizes | 4 |
Drill Bit Sizes Included | 1/4 in, 13/32 in, 13/64 in, 21/64 in |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Direction | Right Hand |
Insert Material | 18-8 Stainless Steel |
Material Grade/Class | 18-8 |
Finish | Plain |
Thread Type | Metric |
Number of Inserts | 126 |
Tang Style | Tanged |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Includes | (18) M10-1.5 Inserts, (36) M5-0.8 Inserts, Drill, Installation Tool, M6-1 Insert, M8-1.25 Insert, Molded Plastic Case, Tap |
Number of Pieces | 126 |
Type | Tanged |
Tool Material | Stainless Steel |
Manufacturer Location | Globally Sourced |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 1/4 in, 13/32 in, 13/64 in, 21/64 in, Finish Plain, Helical Insert Type Free-Running, Insert Length 7.5 mm, 9 mm, 12 mm, 15 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Number of Inserts 126, Number of Pieces 130, Number of Sizes 4, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included M10-1.50, M5-0.80, M6-1.00, M8-1.25, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (822630G)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 25 PK (FWI5075GUSA-025BX)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (C-31ST ZD)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-3)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 6 in, Steel (NES1300)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M10-1.50, Hexavalent Chromium Zinc, 6 Inserts (EZ-901050-25)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 3/8"-16, Hexavalent Chromium Zinc, 6 Inserts (EZ-903816-25)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 8 Inserts (EZ-801420-20)
- PRO THREAD Thread Repair Kit, UNF 3/8-24 (3598-3824K)
- Zoro Select Thread Repair Kits