Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, Helical Inserts, #3-56, Plain 18-8 Stainless steel
Mfr # 3534-3GK
Zoro # G3037885
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size #3-56
- Thread Direction Right Hand
- Insert Material 18-8 Stainless steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3534-3GK
- Zoro # G3037885
- UPC # 9326518107675
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | #3-56 |
Insert Length | 0.149 in |
Maximum Hole Diameter | 0.0797 in |
Tap Sizes Included | #3-56 |
Length | 0.149 in |
Insert Outside Diameter | 0.15 in |
Number of Sizes | 1 |
Drill Bit Sizes Included | 2.7 mm |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 2.7 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 5/32 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.0797 in, Number of Inserts 20, Number of Pieces 24, Number of Sizes 1, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included #3-56, Thread Direction Right Hand, Thread Size #3-56, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0050)
- WOODPRO FASTENERS Wood Screw, #12, 6-3/8 in, Gold Steel Torx Drive, 50 PK (AP12X638-50)
- ZORO SELECT Wall Anchor, 1-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0137)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-2.00 (82193)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M10-1.50, Hexavalent Chromium Zinc, 6 Inserts (EZ-901050-25)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M8-1.25, Hexavalent Chromium Zinc, 6 Inserts (EZ-908125-20)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M2.5-0.45 (3520-2.50K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-453-4)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (3532-5/8K)
- EMHART TEKNOLOGIES Kit M10X1 Vw Kit (5542-10)
- Zoro Select Thread Repair Kits