Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, 3/4"-16
Mfr # 3534-3/4K
Zoro # G3166344
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 1.125 in
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3534-3/4K
- Zoro # G3166344
- UPC # 9326518077114
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 1.125 in |
Thread Size | 3/4"-16 |
Maximum Hole Diameter | 0.6823 in |
Tap Sizes Included | 3/4"-16 |
Length | 1.125 in |
Number of Sizes | 1 |
Drill Bit Sizes Included | 19.5 mm |
Insert Outside Diameter | 0.9 in |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 19.5 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/8 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.6823 in, Number of Inserts 5, Number of Pieces 7, Number of Sizes 1, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included 3/4 In.-16, Thread Direction Right Hand, Thread Size 3/4 In.-16, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 50 PK (M55050.060.0090)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0600)
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (HX08100500-025P2)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0200)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #2-56, Plain 18-8 Stainless steel (3532-2GK)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M8-1.25, Hexavalent Chromium Zinc, 5 Inserts (EZ-808125-13)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 9/16"-18, Plain 18-8 Stainless Steel (3534-9/16K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M36-2.00 (82199)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #10-24, Plain 18-8 Stainless steel (3532-10GK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-18 (3534-5/8K)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M4-0.70x5/16"-18, Steel (EZ-310-M4)
- Zoro Select Thread Repair Kits