Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, 2"-8
Mfr # 82308
Zoro # G8715944
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Insert Material Stainless Steel
- Insert Length 3.0 in
- Finish Plain
- Thread Type 8 UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 82308
- Zoro # G8715944
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 3.0 in |
Thread Size | 2"-8 |
Length | 3.0 in |
Number of Sizes | 1 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Thread Type | 8 UN |
Number of Inserts | 4 |
Number of Pieces | 2 |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Includes | Insert, Tap, Tool |
Application | Thread Repair |
Manufacturer Location | Made in USA |
Tool Material | Stainless Steel |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 2, Number of Sizes 1, System of Measurement Inch, Thread Size 2 In.-8, Thread Type 8 UN, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151240)
- ZORO SELECT #10-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0038)
- BLUE DONUTS Machine Screw Assortment, 18-8 Stainless Steel, 112 PCS (BD3536225)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length (3119)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 (3532-WK1)
- ZORO SELECT Thread Repair Kit, Internal 5/16 in to 1 1/4 in, Steel (NES1008)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-18 (3552-3/8K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2 in, 3/8 in, 7/16 in, #10, 1/4 in, 5/16 in (5WU72)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M16-2.00 (3520-16.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 7/16"-20, Plain 18-8 Stainless Steel (3534-7/16K)
- Zoro Select Thread Repair Kits