Zoro Select

Free-Running Helical Insert Repair Kit, 2 5/8"-8


product price: $1,279.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Insert Types Included Helical Inserts
  • Insert Material Stainless Steel
  • Insert Length 3.938 in
  • Finish Plain
  • Thread Type 8 UN
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Insert Length 3.938 in
Thread Size 2 5/8"-8
Length 3.938 in
Number of Sizes 1

Details

Item Helical Insert Repair Kit
Insert Types Included Helical Inserts
Insert Material Stainless Steel
Finish Plain
Thread Type 8 UN
Number of Inserts 4
Number of Pieces 2
Compatible Material Metal
Helical Insert Type Free-Running
System of Measurement Inch
Includes Insert, Tap, Tool
Application Thread Repair
Tool Material Stainless Steel
Manufacturer Location Made in USA

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3 15/16 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 2, Number of Sizes 1, System of Measurement Inch, Thread Size 2 5/8 In.-8, Thread Type 8 UN, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.