Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, #12-24
Mfr # 3532-12GK
Zoro # G3293692
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless steel
- Insert Length 0.324 in
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3532-12GK
- Zoro # G3293692
- UPC # 9326518076889
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 0.324 in |
Thread Size | #12-24 |
Maximum Hole Diameter | 0.171 in |
Tap Sizes Included | #12-24 |
Length | 0.324 in |
Insert Outside Diameter | 0.28 in |
Drill Bit Sizes Included | 5.8 mm |
Number of Sizes | 1 |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 5.8 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 21/64 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.171 in, Number of Inserts 20, Number of Pieces 24, Number of Sizes 1, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included #12-24, Thread Direction Right Hand, Thread Size #12-24, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK (2621)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11352.125.0001)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.025.0075)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53250 1)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-20 (3534-1/2K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M2.5-0.45 (3520-2.50K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M4-0.70, Hexavalent Chromium Zinc, 10 Inserts (EZ-900407-10)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-7)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 (3532-WK1)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-2.00 (82186)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, #4-40, Steel (3532-4GK)
- Zoro Select Thread Repair Kits