Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20
Mfr # 3534-WK1
Zoro # G2784634
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 3/8 in
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3534-WK1
- Zoro # G2784634
- UPC # 9326518077213
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 3/8 in |
Thread Size | 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20 |
Tap Sizes Included | 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20, 7/8"-14, 8G x 36 STI, 9/16"-18 |
Number of Sizes | 5 |
Drill Bit Sizes Included | 11.5 mm, 13 mm, 6.7 mm, 8.3 mm, 9.8 mm |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Direction | Right Hand |
Insert Material | 18-8 Stainless Steel |
Material Grade/Class | 18-8 |
Finish | Plain |
Thread Type | UNF |
Number of Inserts | 95 |
Tang Style | Tanged |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Number of Pieces | 95 |
Includes | (10) 1/2"-20-1.5D UNF Wire Thread Insert, (10) 7/16"-20-1.5D UNF Wire Thread Insert, (25) 1/4"-28-1.5D UNF Wire Thread Insert, (25) 3/8"-24-1.5D UNF Wire Thread Insert, (25) 5/16"-24-1.5D UNF Wire Thread Insert, 1/2"-20 STI UNF Intermediate HSS Tap, 1/4"-28 STI UNF Intermediate HSS Tap, 11.5 mm Bright HSS Jobber, 13 mm Bright HSS Jobber, 3/8"-24 STI UNF Intermediate HSS Tap, 5/16"-24 STI UNF Intermediate HSS Tap, 6.7 mm Bright HSS Jobber, 7/16"-20 STI UNF Intermediate HSS Tap, 8.3 mm Bright HSS Jobber, 9.8 mm Bright HSS Jobber, HIT11 Powercoil Hand Installation Tool, HIT13 Powercoil Hand Installation Tool, HIT14 Powercoil Hand Installation Tool, HIT15 Powercoil Hand Installation Tool, HIT9 Powercoil Hand Installation Tool, TB12 Powercoil Tang Break Tool, TB13 Powercoil Tang Break Tool, TB14 Powercoil Tang Break Tool, TB15 Powercoil Tang Break Tool, TB9 Powercoil Tang Break Tool |
Series | PowerCoil |
Application | For Metal |
Manufacturer Location | Made in USA |
Tool Material | Stainless Steel |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 11.5 mm, 13 mm, 6.7 mm, 8.3 mm, 9.8 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/8 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Number of Inserts 95, Number of Pieces 115, Number of Sizes 5, System of Measurement Inch, Tang Style Tanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 1-1/2" Brl Lg, Steel Zinc, 10 PK (71948)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016951)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK (73907)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-313-4)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M4-0.70, Hexavalent Chromium Zinc, 10 Inserts (EZ-800407-10)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-6)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2 in, 3/8 in, 7/16 in, #10, 1/4 in, 5/16 in (5WU72)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M16-2.00 (3520-16.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain Stainless Steel, 10 Inserts (83718)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Brass, 6 Inserts (EZ-400-4)
- Zoro Select Thread Repair Kits