Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, 1/2"-13
Mfr # 3532-1/2KLH
Zoro # G3033527
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Left Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 3/4 in
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3532-1/2KLH
- Zoro # G3033527
- UPC # 9326518170075
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 3/4 in |
Thread Size | 1/2"-13 |
Tap Sizes Included | 1/2"-13 |
Length | 0.75 in |
Drill Bit Sizes Included | 13 mm |
Insert Outside Diameter | 0.62 in |
Number of Sizes | 1 |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 13 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/4 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Number of Inserts 10, Number of Pieces 14, Number of Sizes 1, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included 1/2 In.-13, Thread Direction Left Hand, Thread Size 1/2 In.-13, Thread Type Coarse, Insert Outside Diameter 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx3/4" L, PK100 (U51700.010.0075)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/2" Lg, 10 PK (71704)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51007.050.0500)
- ZORO SELECT Oversized Key Stock, 305 mm L, 25 mm W, 25 mm H, Carbon Steel (WWG362525305)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/16"-18 (3532-5/16K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (3532-8GK)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-5)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 56 Inserts (EZ-F313)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-8)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts (EZ-900610-20)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M14-2.00 (3520-14.00K)
- Zoro Select Thread Repair Kits