Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, 1 3/4"-8
Mfr # 82306
Zoro # G8715926
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Insert Material Stainless Steel
- Insert Length 2.625 in
- Finish Plain
- Thread Type 8 UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82306
- Zoro # G8715926
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 2.625 in |
Thread Size | 1 3/4"-8 |
Length | 2.625 in |
Number of Sizes | 1 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Thread Type | 8 UN |
Number of Inserts | 4 |
Number of Pieces | 2 |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Includes | Insert, Tap, Tool |
Application | Thread Repair |
Tool Material | Stainless Steel |
Manufacturer Location | Made in USA |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 2 5/8 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 2, Number of Sizes 1, System of Measurement Inch, Thread Size 1 3/4 In.-8, Thread Type 8 UN, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (931086)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (U01120.075.0002)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U04100.050.0325)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 100 PK (M04100.060.0060)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-5)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-14 (3552-1/2K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M4-0.70 (3520-4.00K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-3)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-6)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-7)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #12-24 (5401-1)
- Zoro Select Thread Repair Kits